Beli ultra clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASADA Ultra Clamp Quick
    Mulai

    Rp22.999.900

    ASADA Ultra Clamp Quick
    atribut:
    • Width (mm): 370
    • Applicable Pipe: 125-300A
    • Height (mm): 440
  2. ASADA Ultra Clamp (Quick) No.1
    Mulai

    Rp10.999.900

    ASADA Ultra Clamp (Quick) No.1
    Deskripsi:
    Fast, accurate fixing, centering, and temporary attachment of pipes, pipes, and joints are possible. Easy centering because the pipe fixing part is rod-shaped. Because stainless steel material is used for the piping contact part, it can be used regardless of iron or stainless steel material. One-touch opening and closing with quick buttons, easy installation and removal! Temporary piping and centering
    atribut:
    • Cutting Capacity (inch): (Pipe fixing) 1 to 2-1 / 2
  3. SUPER TOOL Pipe Welding Clamp (Klem Las Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.799.900

    SUPER TOOL Pipe Welding Clamp (Klem Las Pipa)
    atribut:
    • Finish Material: Piping contact part of the main body, butterfly bolts: Stainless steel
  4. STANLEY Screwdriver Bit Set (Obeng)
    Mulai

    Rp109.900

    STANLEY Screwdriver Bit Set (Obeng)
    Deskripsi:
    Set Content :- Phillips : PH1, PH2- Slotted : 3/16inch, 1/4inch- Hex: 3, 4, 5, 6mm and Hex: 3/16", 5/32", 7 /32", 9/64"- SQ : #1, #2 and Pozidriv : #1, #2- Torx : #15, #25
  5. JTC Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp10.999.900

    JTC Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    *Low profile design for most of industrial applications.*Forging base as the strongest construction to catch the needs in industry market.*Housing welding onto the forged base makes to be free of leakage problem as well.*Telescopic design of AJ300 & AJ500 reaches the extra needed during operating to save time and labor cost much.*Telescopic design of AJ120,AJ220,AJB1527 and AJB2035 reaches the extra height during operation to save time and costs.*AJB1527,AJB2035,AJB300 and AJB500 equipped with two large Dia. Rubber wheels provide the greatest convenience and mobility you need.*Air / Hydraulic design make you free pumping handle also with the most efficiencyand time saving.
    atribut:
    • Maximum Capacity (t): 22
  6. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  7. KDS Pipe Clamp (Klem Pipa)
    Mulai

    Rp1.099.900

    KDS Pipe Clamp (Klem Pipa)
    Deskripsi:
    -Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.
    atribut:
    • Throat: 60mm
    • Dimensions: 215x72x125mm
    • Tightening Force: 1000kg
  8. KING TONY Working Gloves (Sarung Tangan)
    Mulai

    Rp299.900

    KING TONY Working Gloves (Sarung Tangan)
    Deskripsi:
    - Strap design for easy adjustments- Comfortable and breathable fabric material
    atribut:
    • Size: 2L
    • Width (mm): 112
    • Overall Length (mm): 240
  9. SUMNER Pipe Welding Clamp (Klem Las Pipa)
    Mulai

    Rp5.099.900

    SUMNER Pipe Welding Clamp (Klem Las Pipa)
    Deskripsi:
    Standard pipe-welding clamps fit around a pipe and have screws that can be individually adjusted to fit-up another pipe or fitting.
    atribut:
    • UNSPSC: 23171511
    • Features: Alignment Screws; Push Button Design; Rapid Adjustment Action; Rugged Frame; Stainless Steel Contacts
    • Tool Type: Pipe Clamp
  10. KING TONY Working Gloves PU (Sarung Tangan)
    Mulai

    Rp289.900

    KING TONY Working Gloves PU (Sarung Tangan)
    Deskripsi:
    - Strap design for easy adjustments- Comfortable and breathable fabric material
    atribut:
    • Size: XL
    • Width (mm): 107
    • Overall Length (mm): 235
  11. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  12. Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp92.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  13. monotaro.id Hex Bolt White Half Threaded (Baut Hexagonal)
    Mulai

    Rp5.900

    monotaro.id Hex Bolt White Half Threaded (Baut Hexagonal)
    atribut:
    • Material: Steel
    • Surface Treatment: Galvanis
  14. KING TONY Two-Way Screwdriver Hex Shank (Obeng Otomotif)
    Mulai

    Rp98.900

    KING TONY Two-Way Screwdriver Hex Shank (Obeng Otomotif)
    Deskripsi:
    Shank material - CR-V alloy steelGrip material - PPFinishing - chrome platedIt is used in the working environment less than 60° CTwo-way screwdriver hex shank
    atribut:
    • Philips: PH2
    • Tip Width (mm): 7
    • Tip Thickness (mm): 1.2
    • Grip Material: PP
    • Finishing: Chrome Plated
    • Shank Material: CR-V Alloy Steel
Daftar Harga ultra clamp Terbaru October 2026
ASADA Ultra Clamp QuickRp22.999.900
ASADA Ultra Clamp (Quick) No.1Rp10.999.900
SUPER TOOL Pipe Welding Clamp (Klem Las Pipa)Rp6.799.900
STANLEY Screwdriver Bit Set (Obeng)Rp109.900
JTC Hydraulic Bottle Jack (Dongkrak Botol)Rp10.999.900
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
KDS Pipe Clamp (Klem Pipa)Rp1.099.900
M10 Screwdriver Hex Shank (Obeng)Rp42.900
KING TONY Working Gloves (Sarung Tangan)Rp299.900
SUMNER Pipe Welding Clamp (Klem Las Pipa)Rp5.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)